Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F SOD Y G50 ZINC

  • Mfr # DBMMY25SN

  • Zoro # G107605402


product price: $39.79
/ea

Key Features

Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMMY25SN
Zoro #
G107605402
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Shell Material
Steel
Shielding
Yes
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Shell Color
Yellow
Contact Mating Life
500
Amps
7.5A
Connector Style
Receptacle
Insert Arrangement
25
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.