Zoro Homepage

DSUB 25F WW2 E GF TIN

  • Mfr # DBE25SF179A197

  • Zoro # G707605437


product price: $34.95
/ea

Key Features

Specification
MIL-DTL-24308 Style
Termination Method
Wire Wrap
No of Contacts
25
Contact Style
Socket
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBE25SF179A197
Zoro #
G707605437
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Termination Method
Wire Wrap
No of Contacts
25
Contact Style
Socket
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Contact Plating
Gold over Nickel
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
25
Shell Color
Silver
Shell Plating
Tin
Operating Voltage AC V RMS Max
300
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.