Zoro Homepage

DSUB 25F WW2 K GF ZINC

  • Mfr # DBK25SF179

  • Zoro # G807605504


product price: $34.75
/ea

Key Features

Operating Voltage AC V RMS Max
300
Shielding
Yes
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBK25SF179
Zoro #
G807605504
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Operating Voltage AC V RMS Max
300
Shielding
Yes
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Contact Plating
Gold over Nickel
Connector Type
Rectangular
Termination Method
Wire Wrap
No of Contacts
25
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Contact Style
Socket
Contact Material
Copper Alloy
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Shell Color
Yellow
Insert Arrangement
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.