Zoro Homepage

DSUB 25F WW3 F GF ZINC

  • Mfr # DBMF25SF179A

  • Zoro # G107605327


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Contact Size
25#20
Insert Material
Thermoplastic UL94VO
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMF25SF179A
Zoro #
G107605327
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Insert Material
Thermoplastic UL94VO
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Amps
7.5A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
25
Contacts Supplied
Yes
Shielding
Yes
Shell Color
Yellow
Termination Method
Wire Wrap
Connector Type
Rectangular
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.