
DSUB 25F WW3 G30 ZINC
Mfr # DB25SF179AA191
Zoro # G707605314
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Insert Arrangement
25
Termination Method
Wire Wrap
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB25SF179AA191
Zoro #
G707605314
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Insert Arrangement
25
Termination Method
Wire Wrap
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Contact Mating Life
500
Contacts Supplied
Yes
No of Contacts
25
Shell Color
Yellow
Contact Style
Socket
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.