
DSUB 25F WW3 G50 TIN
Mfr # DB25SF179AA190A197
Zoro # G907605374
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Shell Color
Silver
Contact Plating
30 microinches Gold Plate
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB25SF179AA190A197
Zoro #
G907605374
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Shell Color
Silver
Contact Plating
30 microinches Gold Plate
Contacts Supplied
Yes
Termination Method
Wire Wrap
Connector Type
Rectangular
No of Contacts
25
Insert Arrangement
25
Shell Plating
Tin
Shell Material
Steel
Contact Style
Socket
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Amps
7.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.