
DSUB 25F WW3 G50 ZINC
Mfr # DB25SF179AA190
Zoro # G107606874
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Style
Socket
Contact Mating Life
500
Connector Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB25SF179AA190
Zoro #
G107606874
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Style
Socket
Contact Mating Life
500
Connector Type
Rectangular
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
25
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Shell Color
Yellow
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
Termination Method
Wire Wrap
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
No of Contacts
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.