Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F WW3 GNICOP ZINC

  • Mfr # DB25SF179AA152

  • Zoro # G907605329


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Wire Wrap
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB25SF179AA152
Zoro #
G907605329
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Termination Method
Wire Wrap
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Operating Voltage AC V RMS Max
300
Contact Plating
30 microinches Gold Plate
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Shielding
Yes
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Contacts Supplied
Yes
Amps
7.5A
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Connector Type
Rectangular
Contact Mating Life
500
Insert Arrangement
25
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.