Zoro Homepage

DSUB 25M CRIMP GF ZINC DC

  • Mfr # DBMA25PF16

  • Zoro # G107170085


product price: $34.49
/ea

Key Features

Contact Plating
Gold over Nickel
Contacts Supplied
Yes
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMA25PF16
Zoro #
G107170085
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Plating
Gold over Nickel
Contacts Supplied
Yes
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Termination Method
Crimp
Contact Style
Pin
Grommet and Seals Material
Silicone
Connector Style
Plug
Shell Color
Yellow
Insert Material
Thermax Polyester
Crimp Wire Gauge
24, 22, 20
No of Contacts
25
Insert Arrangement
25
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Connector Type
Rectangular
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.