
DSUB 25M CRIMP LC CAD
Mfr # DBMAM25PF0A101
Zoro # G707614361
product price: $19.25
/eaKey Features
Grommet and Seals Material
Silicone
Insert Material
Thermax Polyester
Contact Mating Life
500
Termination Method
Crimp
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMAM25PF0A101
Zoro #
G707614361
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Grommet and Seals Material
Silicone
Insert Material
Thermax Polyester
Contact Mating Life
500
Termination Method
Crimp
Shell Material
Steel
Contact Material
Copper Alloy
Shielding
Yes
Connector Style
Plug
Contact Style
Pin
Specification
MIL-DTL-24308
Contacts Supplied
No
Operating Voltage AC V RMS Max
300
Insert Arrangement
25
No of Contacts
25
Amps
7.5A
Crimp Wire Gauge
24, 22, 20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.