Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25M CRIMP LC CAD

  • Mfr # DBMAM25PK75F0

  • Zoro # G007614405


product price: $19.25
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Contact Size
25#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAM25PK75F0
Zoro #
G007614405
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Connector Style
Plug
Shell Plating
Yellow Chromate over Cadmium
Amps
7.5A
Shell Color
Yellow
Insert Arrangement
25
Specification
MIL-DTL-24308
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Shell Material
Steel
No of Contacts
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.