Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25M CRIMP LC CAD NM

  • Mfr # DBMA25SNMF0

  • Zoro # G707614828


product price: $33.99
/ea

Key Features

Shell Color
Gold
Contact Size
25#20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Liquid Crystal Polymer
No of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMA25SNMF0
Zoro #
G707614828
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Shell Color
Gold
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Liquid Crystal Polymer
No of Contacts
25
Insert Arrangement
25
Connector Style
Receptacle
Shell Material
Brass
Shielding
Yes
Shell Plating
1,27 um Gold over Copper
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308
Contact Style
Socket
Amps
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.