
DSUB 25M CRIMP LC CAD NM
Mfr # DBMAM25PNMA101F0
Zoro # G707614835
product price: $40.19
/eaKey Features
Insert Arrangement
25
Connector Style
Plug
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMAM25PNMA101F0
Zoro #
G707614835
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Insert Arrangement
25
Connector Style
Plug
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Gold
Shell Plating
1,27 um Gold over Copper
Crimp Wire Gauge
24, 22, 20
Amps
7.5A
Contact Plating
50 microinches Gold Plate
Contacts Supplied
No
Insert Material
Thermax Polyester
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Brass
Termination Method
Crimp
Specification
MIL-DTL-24308
Connector Type
Rectangular
No of Contacts
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.