
DSUB 25M CRIMP LC CAD NM
Mfr # DBMAM25PNMF0
Zoro # G907614345
product price: $40.19
/eaKey Features
Shielding
Yes
Insert Arrangement
25
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMAM25PNMF0
Zoro #
G907614345
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Shielding
Yes
Insert Arrangement
25
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Brass
Termination Method
Crimp
Connector Type
Rectangular
No of Contacts
25
Shell Plating
1,27 um Gold over Copper
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Specification
MIL-DTL-24308
Shell Color
Gold
Contacts Supplied
No
Operating Voltage AC V RMS Max
300
Insert Material
Thermax Polyester
Contact Material
Copper Alloy
Amps
7.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.