Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25M CRIMP LC E ZINC

  • Mfr # DBUE25PF0

  • Zoro # G507600595


product price: $11.39
/ea

Key Features

Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
No of Contacts
25
Connector Type
Rectangular
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBUE25PF0
Zoro #
G507600595
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
No of Contacts
25
Connector Type
Rectangular
Amps
7.5A
Contact Material
Copper Alloy
Shell Material
Steel
Termination Method
Crimp
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Shell Plating
Yellow Chromate over Cadmium
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Shielding
Yes
Contacts Supplied
No
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.