Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25M CRIMP LC F SS

  • Mfr # DBMAF25PF225F0

  • Zoro # G307600917


product price: $28.49
/ea

Key Features

Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
300
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAF25PF225F0
Zoro #
G307600917
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
300
Amps
7.5A
Connector Style
Plug
Shell Plating
Stainless Steel
Shell Color
Silver
No of Contacts
25
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Insert Arrangement
25
Contact Style
Pin
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.