Zoro Homepage

DSUB 25M CRIMP LC SS NM

  • Mfr # DBMAM25PNMF225F0

  • Zoro # G507614899


product price: $22.39
/ea

Key Features

Shielding
Yes
Shell Plating
Stainless Steel
Amps
7.5A
Contact Size
25#20
Insert Arrangement
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAM25PNMF225F0
Zoro #
G507614899
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Shielding
Yes
Shell Plating
Stainless Steel
Amps
7.5A
Insert Arrangement
25
Insert Material
Thermax Polyester
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
No of Contacts
25
Grommet and Seals Material
Silicone
Shell Material
Steel
Contact Style
Pin
Shell Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.