Zoro Homepage

DSUB 25M CRIMP LC ZINC

  • Mfr # DBMA25PF0

  • Zoro # G007170147


product price: $19.19
/ea

Key Features

Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
25#20
Shell Material
Steel
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMA25PF0
Zoro #
G007170147
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Shielding
Yes
Contact Mating Life
500
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Insert Arrangement
25
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
300
Connector Style
Plug
No of Contacts
25
Contact Style
Pin
Insert Material
Thermax Polyester
Connector Type
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.