Zoro Homepage

DSUB 25M CRIMP LC ZINC

  • Mfr # DBU25PF0

  • Zoro # G807170217


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Shell Material
Steel
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBU25PF0
Zoro #
G807170217
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Material
Steel
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
No of Contacts
25
Shielding
Yes
Specification
MIL-DTL-24308 Style
Amps
7.5A
Contact Mating Life
500
Connector Style
Plug
Insert Arrangement
25
Insert Material
Thermoplastic UL94VO
Contacts Supplied
No
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Termination Method
Crimp
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.