
DSUB 25M CRIMP T GF ZINC
Mfr # DBMAT25P
Zoro # G507170227
product price: $33.75
/eaKey Features
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Contact Size
25#20
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMAT25P
Zoro #
G507170227
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Connector Style
Plug
Contact Plating
Gold over Nickel
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Termination Method
Crimp
Shell Material
Steel
Amps
7.5A
Contacts Supplied
Yes
Insert Material
Thermax Polyester
No of Contacts
25
Insert Arrangement
25
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.