
DSUB 25M PCB RA E G50 CAD
Mfr # DBMME25PFA101
Zoro # G607584726
product price: $51.59
/eaKey Features
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Contact Style
Pin
Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMME25PFA101
Zoro #
G607584726
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Contact Style
Pin
Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
Amps
7.5A
Shell Material
Steel
Contact Material
Copper Alloy
No of Contacts
25
Shell Color
Yellow
Termination Method
PCB - Right Angle
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Insert Arrangement
25
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.