
DSUB 25M PCB RA G G50 CAD
Mfr # DBMMG25PJA101
Zoro # G207584799
product price: $56.15
/eaKey Features
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMMG25PJA101
Zoro #
G207584799
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Connector Style
Plug
Amps
7.5A
Contact Material
Copper Alloy
Insert Arrangement
25
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Shell Plating
Yellow Chromate over Cadmium
Contact Style
Pin
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.