Zoro Homepage

DSUB 25M PCB RA G30 ZINC HITE

  • Mfr # DBM25PLA222

  • Zoro # G207584836


product price: $41.35
/ea

Key Features

Connector Type
Rectangular
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Contact Size
25#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25PLA222
Zoro #
G207584836
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Connector Type
Rectangular
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Insert Arrangement
25
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Termination Method
PCB - Right Angle
Amps
7.5A
No of Contacts
25
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
30 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.