Zoro Homepage

DSUB 25M PCB RA G50 CAD

  • Mfr # DBMM25PJA101

  • Zoro # G007584685


product price: $40.69
/ea

Key Features

Specification
MIL-DTL-24308
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
25#20
Insert Arrangement
25
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25PJA101
Zoro #
G007584685
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Specification
MIL-DTL-24308
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Amps
7.5A
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Shielding
Yes
No of Contacts
25
Contact Style
Pin
Shell Material
Steel
Connector Style
Plug
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Shell Color
Yellow
Contact Mating Life
500
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Contact Plating
30 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.