
DSUB 25M PCB RA G50 SS
Mfr # DBMM25PLF225
Zoro # G707584725
product price: $45.79
/eaKey Features
Contact Mating Life
500
Shielding
Yes
Contact Size
25#20
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM25PLF225
Zoro #
G707584725
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contact Mating Life
500
Shielding
Yes
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
Insert Arrangement
25
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contact Material
Copper Alloy
Connector Style
Plug
Shell Color
Silver
Contact Style
Pin
Insert Material
Thermoplastic UL94VO
No of Contacts
25
Shell Plating
Stainless Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.