Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25M PCB RA G50 ZINC

  • Mfr # DBMM25PJ

  • Zoro # G507584765


product price: $39.15
/ea

Key Features

No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25PJ
Zoro #
G507584765
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Insert Arrangement
25
Contact Material
Copper Alloy
Connector Style
Plug
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Termination Method
PCB - Right Angle
Amps
7.5A
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.