
DSUB 25M PCB RA G50 ZINC
Mfr # DBMM25PP
Zoro # G607584795
product price: $39.15
/eaKey Features
Insert Arrangement
25
Amps
7.5A
Termination Method
PCB - Right Angle
Contact Size
25#20
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM25PP
Zoro #
G607584795
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Insert Arrangement
25
Amps
7.5A
Termination Method
PCB - Right Angle
Contacts Supplied
Yes
Shell Material
Steel
Connector Style
Plug
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
No of Contacts
25
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Connector Type
Rectangular
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.