
DSUB 25M PCB RA GF ZINC
Mfr # DBM25PT
Zoro # G907169555
product price: $41.35
/eaKey Features
Termination Method
PCB - Right Angle
Shell Color
Yellow
Contact Material
Copper Alloy
Insert Arrangement
25
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM25PT
Zoro #
G907169555
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Termination Method
PCB - Right Angle
Shell Color
Yellow
Contact Material
Copper Alloy
Insert Arrangement
25
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
Yes
Amps
7.5A
Contact Mating Life
500
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Connector Style
Plug
No of Contacts
25
Contact Plating
Gold over Nickel
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.