Zoro Homepage

DSUB 25M PCB RA K G50 CAD

  • Mfr # DBMMK25PJA101

  • Zoro # G007584838


product price: $45.29
/ea

Key Features

Contact Style
Pin
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMMK25PJA101
Zoro #
G007584838
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Style
Pin
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Shielding
Yes
Connector Type
Rectangular
No of Contacts
25
Amps
7.5A
Shell Plating
Yellow Chromate over Cadmium
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Insert Arrangement
25
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Connector Style
Plug
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.