Zoro Homepage

DSUB 25M PCB STR G30 TIN

  • Mfr # DBM25PNK127

  • Zoro # G207616865


product price: $23.15
/ea

Key Features

Contact Mating Life
500
Connector Type
Rectangular
Termination Method
Coaxial
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25PNK127
Zoro #
G207616865
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Mating Life
500
Connector Type
Rectangular
Termination Method
Coaxial
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
No of Contacts
25
Insert Material
Thermoplastic UL94VO
Shell Color
Silver
Contacts Supplied
Yes
Shell Material
Steel
Amps
7.5A
Operating Voltage AC V RMS Max
300
Shell Plating
Tin
Shielding
Yes
Contact Style
Pin
Contact Plating
30 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Grommet and Seals Material
Silicone
Insert Arrangement
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.