Zoro Homepage

DSUB 25M PCB STR G50 CAD

  • Mfr # DBMM25PEA101

  • Zoro # G907616738


product price: $27.49
/ea

Key Features

No of Contacts
25
Insert Material
Thermoplastic UL94VO
Contact Style
Pin
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25PEA101
Zoro #
G907616738
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

No of Contacts
25
Insert Material
Thermoplastic UL94VO
Contact Style
Pin
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Amps
7.5A
Shell Material
Steel
Connector Style
Plug
Shielding
Yes
Contact Mating Life
500
Connector Type
Rectangular
Specification
MIL-DTL-24308
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Cadmium
Contact Plating
50 microinches Gold Plate
Insert Arrangement
25
Termination Method
PCB - Straight
Shell Color
Yellow
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.