Zoro Homepage

DSUB 25M PCB STR G50 CAD

  • Mfr # DBMM25PNA101

  • Zoro # G607616694


product price: $32.75
/ea

Key Features

Shell Plating
Yellow Chromate over Cadmium
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight
Insert Arrangement
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25PNA101
Zoro #
G607616694
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Shell Plating
Yellow Chromate over Cadmium
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight
Insert Arrangement
25
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Specification
MIL-DTL-24308
Shell Color
Yellow
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Contact Style
Pin
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Shell Material
Steel
Contact Mating Life
500
Amps
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.