
DSUB 25M PCB STR G50 CAD
Mfr # DBMM25PXA101
Zoro # G007616720
product price: $43.39
/eaKey Features
Shell Material
Steel
Termination Method
PCB - Straight
Contact Size
25#20
Specification
MIL-DTL-24308
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM25PXA101
Zoro #
G007616720
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Shell Material
Steel
Termination Method
PCB - Straight
Specification
MIL-DTL-24308
Connector Style
Plug
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Shielding
Yes
Shell Plating
Yellow Chromate over Cadmium
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Connector Type
Rectangular
Amps
7.5A
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.