
DSUB 25M PCB STR G50 SS
Mfr # DBMM25PXF225
Zoro # G107616743
product price: $45.99
/eaKey Features
Contact Style
Pin
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM25PXF225
Zoro #
G107616743
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contact Style
Pin
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Shell Material
Steel
Insert Arrangement
25
Termination Method
PCB - Straight
No of Contacts
25
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.