Zoro Homepage

DSUB 25M PCB STR GF ZINC

  • Mfr # DB25PH

  • Zoro # G507616756


product price: $27.75
/ea

Key Features

Insert Arrangement
25
No of Contacts
25
Termination Method
PCB - Straight
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB25PH
Zoro #
G507616756
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Insert Arrangement
25
No of Contacts
25
Termination Method
PCB - Straight
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Connector Type
Rectangular
Shell Material
Steel
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Contact Style
Pin
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.