Zoro Homepage

DSUB 25M PCB STR GF ZINC

  • Mfr # DBM25PB

  • Zoro # G707616624


product price: $30.35
/ea

Key Features

Connector Type
Rectangular
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25PB
Zoro #
G707616624
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Connector Type
Rectangular
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
25
Grommet and Seals Material
Silicone
Amps
7.5A
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Contact Plating
Gold over Nickel
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
No of Contacts
25
Connector Style
Plug
Insert Material
Thermoplastic UL94VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.