
DSUB 25M PCB STR GF ZINC
Mfr # DBM25PX
Zoro # G307616628
product price: $14.59
/eaKey Features
Grommet and Seals Material
Silicone
Contact Style
Pin
Operating Voltage AC V RMS Max
300
No of Contacts
25
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM25PX
Zoro #
G307616628
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Grommet and Seals Material
Silicone
Contact Style
Pin
Operating Voltage AC V RMS Max
300
No of Contacts
25
Shell Material
Steel
Connector Style
Plug
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
Gold over Nickel
Insert Material
Thermoplastic UL94VO
Termination Method
PCB - Straight
Connector Type
Rectangular
Contact Mating Life
500
Amps
7.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.