Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25M PCB STR GF ZINC

  • Mfr # DBM25PY

  • Zoro # G407616627


product price: $11.25
/ea

Key Features

Contact Size
25#20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBM25PY
Zoro #
G407616627
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Termination Method
PCB - Straight
Shielding
Yes
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Contact Plating
Gold over Nickel
Insert Arrangement
25
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Contact Material
Copper Alloy
Contact Style
Pin
No of Contacts
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.