
DSUB 25M PCB STR GF ZINC
Mfr # DBU25PBF
Zoro # G407616610
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Insert Arrangement
25
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBU25PBF
Zoro #
G407616610
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Insert Arrangement
25
Contact Style
Pin
Termination Method
PCB - Straight
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Shell Material
Steel
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
Yes
Shielding
Yes
Connector Style
Plug
No of Contacts
25
Insert Material
Thermoplastic UL94VO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.