Zoro Homepage

DSUB 25M PCB STR V G30 TIN

  • Mfr # DBMV25PNK127

  • Zoro # G407616658


product price: $27.89
/ea

Key Features

No of Contacts
25
Shell Color
Silver
Amps
7.5A
Contacts Supplied
Yes
Connector Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMV25PNK127
Zoro #
G407616658
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

No of Contacts
25
Shell Color
Silver
Amps
7.5A
Contacts Supplied
Yes
Connector Type
Rectangular
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Shell Plating
Tin
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Termination Method
Coaxial
Grommet and Seals Material
Silicone
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.