Zoro Homepage

DSUB 25M SOD E GF CAD

  • Mfr # DBME25PA101

  • Zoro # G507611690


product price: $19.39
/ea

Key Features

Grommet and Seals Material
Silicone
Connector Type
Rectangular
Connector Style
Plug
Shell Material
Steel
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBME25PA101
Zoro #
G507611690
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Grommet and Seals Material
Silicone
Connector Type
Rectangular
Connector Style
Plug
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Termination Method
Solder
Shell Color
Yellow
Amps
7.5A
Contact Plating
Gold over Nickel
Insert Material
Thermoplastic UL94VO
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Shell Plating
Yellow Chromate over Cadmium
Shielding
Yes
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.