
DSUB 25M SOD F G50 CAD
Mfr # DBMMF25PA101
Zoro # G107611427
product price: $37.29
/eaKey Features
Shell Color
Yellow
Connector Type
Rectangular
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMMF25PA101
Zoro #
G107611427
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Shell Color
Yellow
Connector Type
Rectangular
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Connector Style
Plug
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Grommet and Seals Material
Silicone
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
Insert Material
Thermoplastic UL94VO
Termination Method
PCB - Right Angle
Amps
7.5A
Shielding
Yes
Specification
MIL-DTL-24308
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Insert Arrangement
25
Contacts Supplied
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.