Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25M SOD G50 CAD

  • Mfr # DBMM25PA101

  • Zoro # G507611447


product price: $31.69
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Shell Material
Steel
Contacts Supplied
Yes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25PA101
Zoro #
G507611447
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Shell Material
Steel
Contacts Supplied
Yes
Contact Mating Life
500
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308
Grommet and Seals Material
Silicone
Amps
7.5A
Termination Method
PCB - Right Angle
No of Contacts
25
Contact Plating
30 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Cadmium
Contact Style
Pin
Connector Style
Plug
Contact Material
Copper Alloy
Connector Type
Rectangular
Insert Arrangement
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.