Zoro Homepage

DSUB 25M SOD GF CAD

  • Mfr # DBM25PK75

  • Zoro # G507611560


product price: $18.89
/ea

Key Features

Insert Arrangement
25
Contact Material
Copper Alloy
No of Contacts
25
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25PK75
Zoro #
G507611560
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Insert Arrangement
25
Contact Material
Copper Alloy
No of Contacts
25
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Amps
7.5A
Termination Method
Solder
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Contact Mating Life
500
Contact Style
Pin
Insert Material
Thermoplastic UL94VO
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.