
DSUB 26F CRIMP E G50 CAD
Mfr # DAMAME26SA101
Zoro # G907613287
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Shielding
Yes
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAME26SA101
Zoro #
G907613287
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#22
Details
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Shielding
Yes
Connector Style
Receptacle
Contact Style
Socket
Operating Voltage AC V RMS Max
250
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Shell Material
Steel
Amps
5A
No of Contacts
26
Insert Arrangement
26
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.