Zoro Homepage

DSUB 26F CRIMP E G50 ZINC

  • Mfr # DAMAME26S

  • Zoro # G607613266


product price: $79.79
/ea
Free Shipping & Returns

Key Features

No of Contacts
26
Amps
5A
Crimp Wire Gauge
28, 26, 24, 22
Contact Material
Copper Alloy
Insert Material
Thermax Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAME26S
Zoro #
G607613266
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

No of Contacts
26
Amps
5A
Crimp Wire Gauge
28, 26, 24, 22
Contact Material
Copper Alloy
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
250
Termination Method
Crimp
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Shell Color
Yellow
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
26
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.