Zoro Homepage

DSUB 26F CRIMP F GF ZINC

  • Mfr # DAMAF26S

  • Zoro # G107613643


product price: $79.79
/ea
Free Shipping & Returns

Key Features

No of Contacts
26
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAF26S
Zoro #
G107613643
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

No of Contacts
26
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Grommet and Seals Material
Silicone
Termination Method
Crimp
Connector Style
Receptacle
Contacts Supplied
Yes
Contact Style
Socket
Shielding
Yes
Shell Color
Yellow
Amps
5A
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
26
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Contact Plating
Gold over Nickel
Operating Voltage AC V RMS Max
250
Insert Material
Thermax Polyester
Crimp Wire Gauge
28, 26, 24, 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.