Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 26F CRIMP G30 TIN

  • Mfr # DAMA26SK126

  • Zoro # G807614667


product price: $72.49
/ea

Key Features

Insert Material
Thermax Polyester
Contact Size
26#22
No of Contacts
26
Shell Material
Steel
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMA26SK126
Zoro #
G807614667
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Insert Material
Thermax Polyester
No of Contacts
26
Shell Material
Steel
Contact Mating Life
500
Shielding
Yes
Shell Color
Silver
Connector Type
Rectangular
Operating Voltage AC V RMS Max
250
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Insert Arrangement
26
Mounting Type
Cable or Box, Front Mount, Thru Holes
Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Receptacle
Contact Style
Socket
Contact Material
Copper Alloy
Amps
5A
Contacts Supplied
Yes
Shell Plating
Tin
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.