
DSUB 26F CRIMP GF CAD
Mfr # DAMA26SA101
Zoro # G707614699
product price: $77.49
/ea
Free Shipping & Returns
Key Features
Connector Style
Receptacle
Insert Arrangement
26
Operating Voltage AC V RMS Max
250
Amps
5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMA26SA101
Zoro #
G707614699
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#22
Details
Connector Style
Receptacle
Insert Arrangement
26
Operating Voltage AC V RMS Max
250
Amps
5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Insert Material
Thermax Polyester
Shell Plating
Yellow Chromate over Cadmium
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Grommet and Seals Material
Silicone
Shell Material
Steel
Specification
MIL-DTL-24308 Style
No of Contacts
26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.