
DSUB 26F CRIMP GF ZINC
Mfr # DAMA26S
Zoro # G507600533
product price: $75.25
/ea
Free Shipping & Returns
Key Features
Contacts Supplied
Yes
Amps
5A
Contact Plating
Gold over Nickel
No of Contacts
26
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMA26S
Zoro #
G507600533
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#22
Details
Contacts Supplied
Yes
Amps
5A
Contact Plating
Gold over Nickel
No of Contacts
26
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Termination Method
Crimp
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Material
Steel
Insert Arrangement
26
Shielding
Yes
Operating Voltage AC V RMS Max
250
Shell Plating
Yellow Chromate over Zinc
Crimp Wire Gauge
28, 26, 24, 22
Contact Mating Life
500
Insert Material
Thermax Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.